- Small Size
- Nitrile Gloves
- Powder Free
- Latex Free
- 2.5 mm Thick
features
- Powder-free
- Eco Best Technology® (EBT)
- Accelerator free
- Ambidextrous
| Glove Size | Small |
| Material | Nitrile |
| Glove Type | Chemical Resistant |
| Weight | 15.0 LB |
-
Pre-Packed Quantities


