Skip to content Skip to navigation menu
7502PF Chemical Protection Gloves

7502PFXS

7502PF Chemical Protection Gloves
Item #117364331
  • X-Small Size
  • Nitrile Gloves
  • Powder Free
  • Latex Free
  • 2.5 mm Thick
  • Blue Color
+ Show More + Show Less
7502PF Chemical Protection Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • X-Small Size
  • Nitrile Gloves
  • Powder Free
  • Latex Free
  • 2.5 mm Thick

features

  • Powder-free
  • Eco Best Technology® (EBT)
  • Accelerator free
  • Ambidextrous
Material Nitrile
Glove Size X-Small
Glove Type Chemical Resistant
Weight 15.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison