- Large
- Chemical Resistant Gloves
- 12" Long
- PVC
- Cotton Jersey Lining
description
- The PVC glove is one of the most durable work gloves available. With cotton lined PVC construction, the glove provides workers barrier protection from chemicals, oil and grease as well as abrasion resistance. The fully washable glove comes in a variety of hand sizes and weights for nearly any general purpose industrial setting or application. With jersey liners as well as smooth or rough finishes, the glove is as versatile as it is durable and protective.
| Color | Black |
| Style | Smooth Grip |
| Lining | Cotton Jersey |
| Thumb Type | Straight |
| Glove Type | Chemical Resistant |
| Length | 12 in |
| Resistance | Abrasion, Cut, Puncture |
| Cuff Style | Gauntlet |
| Material | PVC |
| Coating | PVC |
| Glove Size | Large |
| Weight | 2.667 LB |

