- 8050PF N-DEX
- 8-9/L
- Light Blue
- Length 9.5 in
- 8 mil Thick
features
- Medical examination glove
- Tear-away feature in case of emergency break
- Thicker glove provides more resistance to chemicals
- Ideal for chemical splash protection
- Low modulus nitrile formulation
- Second-skin feel significantly reduces hand fatigue
| Thickness | 8 mil |
| Length | 9 1/2 in |
| Color | Light Blue |
| Cuff Style | Rolled |
| Package Type | Pair |
| Package Size | 50 |
| Glove Type | Chemical Resistant |
| Style | Bisque Finish Grip |
| Material | Nitrile |
| Glove Size | Large |
| Weight | 31.0 LB |
| EAN or UPC | 713740678292 |
-
Pre-Packed Quantities


