- Extra Large
- Disposable Nitrile, Powder Free
- 8 mil Thick
- 9 1/2" Long
- Blue
description
- Whenever you require more thickness in an industrial grade disposable nitrile glove, Best® Nitrile 8500PF is your answer. The 8500PF is 2x the thickness of Showa's Best® Nitrile 7500PF and has the strength to handle tougher jobs. This glove is 8 mils thick and has a smooth finish for tactile sensitivity, a rolled cuff for easy donning/doffing and the industry standard 9.5" length.
| Glove Type | Disposable Nitrile, Powder Free |
| Resistance | Abrasion |
| Cuff Style | Rolled |
| Length | 9 1/2 in |
| Glove Size | X-Large |
| Thickness | 8 mil |
| Material | Nitirile |
| Color | Blue |
| Weight | 3.4 LB |
-
Pre-Packed Quantities


