features
- Double coated nitrile
- Polyester liner
- Rough grip
| Color | Blue |
| Lining | Polyester |
| Glove Size | Large |
| Material | Nitrile |
| Cuff Style | Pinked |
| Weight | 0.24 LB |
| EAN or UPC | 713740066396 |
| Color | Blue |
| Lining | Polyester |
| Glove Size | Large |
| Material | Nitrile |
| Cuff Style | Pinked |
| Weight | 0.24 LB |
| EAN or UPC | 713740066396 |