features
- Double coated nitrile
- Polyester liner
- Rough grip
| Glove Size | X-Large |
| Lining | Polyester |
| Color | Blue |
| Cuff Style | Pinked |
| Material | Nitrile |
| Weight | 0.26 LB |
| EAN or UPC | 713740066303 |
| Glove Size | X-Large |
| Lining | Polyester |
| Color | Blue |
| Cuff Style | Pinked |
| Material | Nitrile |
| Weight | 0.26 LB |
| EAN or UPC | 713740066303 |