features
- Double coated nitrile
- Polyester liner
- Rough grip
| Color | Blue |
| Cuff Style | Pinked |
| Glove Size | 2X-Large |
| Lining | Polyester |
| Material | Nitrile |
| Weight | 0.27 LB |
| EAN or UPC | 713740066310 |
| Color | Blue |
| Cuff Style | Pinked |
| Glove Size | 2X-Large |
| Lining | Polyester |
| Material | Nitrile |
| Weight | 0.27 LB |
| EAN or UPC | 713740066310 |