- 2XLarge Size
- Double Coated Nitrile
- Polyester Lining
- Rough Grip
- Pinked Cuff Style
features
- Rough grip
- Double coated nitrile
| Lining | Polyester |
| Glove Size | 2X-Large |
| Cuff Style | Pinked |
| Color | Blue |
| Material | Nitrile |
| Weight | 0.33 LB |
| EAN or UPC | 713740064316 |
| Lining | Polyester |
| Glove Size | 2X-Large |
| Cuff Style | Pinked |
| Color | Blue |
| Material | Nitrile |
| Weight | 0.33 LB |
| EAN or UPC | 713740064316 |