- Large Size
- Double Coated Nitrile
- Polyester Lining
- Rough Grip
- Pinked Cuff Style
features
- Double coated nitrile
- Rough grip
| Color | Blue |
| Glove Size | Large |
| Material | Nitrile |
| Cuff Style | Pinked |
| Lining | Polyester |
| Weight | 0.29 LB |
| EAN or UPC | 713740071390 |
| Color | Blue |
| Glove Size | Large |
| Material | Nitrile |
| Cuff Style | Pinked |
| Lining | Polyester |
| Weight | 0.29 LB |
| EAN or UPC | 713740071390 |