- Large Size
- DuPont™ Kevlar® Liner
- Natural Rubber Palm Coating
- Rough Grip
description
- This cut-resistant glove provides excellent resistance to cuts while the durable natural latex coating provides high flexibility and durability. This high performing glove is excellent where there is a risk of cut, abrasion and puncture injury. The coated portion of the glove provides exceptional puncture resistance. The knuckles are uncoated to provide more flexibility and cool comfortable wearing. If you are faced with hazardous and dirty conditions, this glove will protect and provide the grip and durability to get the job done. Launder at 40 °C (104 °F) using a neutral detergent. Do not bleach.
features
- ANSI cut level A3
| Glove Type | Cut-Resistant |
| Coating | Natural Rubber |
| Resistance | Abrasion, Cut, Puncture |
| Color | Blue, Yellow |
| Material | DuPont™ Kevlar® |
| Lining | Kevlar® Knit |
| Thumb Type | Straight |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Weight | 3.167 LB |

