- X-Large Size
- Double Coated Nitrile
- Rough Grip
- Gauntlet Cuff Type
- Blue Color
features
- Cotton liner
- Eco Best Technology® (EBT)
- 100% Nitrile
- Rough grip
| Color | Blue |
| Cuff Type | Gauntlet |
| Length | 14 in |
| Lining | Cotton |
| Glove Size | X-Large |
| Cuff Style | Pinked |
| Coating | Double Nitrile |
| Material | Nitrile |
| Thickness Specification | 5 mil |
| Resistance | Grease, Oil, Abrasion, Chemicals |
| EN Code | EN 374 |
| Weight | 2.25 LB |

