- Extra Large
- Cut Resistant Gloves
- Black and Hi-Viz Yellow
- Hagane Coil™ Fiber
- Natural Rubber Coated
description
- A high performing glove featuring Showa's patented Hagane Coil® fiber technology, which combines excellent cut resistance with unmatched comfort and dexterity. The Hi-Viz yellow seamless liner is engineered with a stainless steel core that provides the wearer with extra protection against cuts and lacerations with increased visibility. The wrinkled natural rubber palm coating allows for great wet/dry grip and enhanced durability. An open back design offers extra comfort and breathability. Launder at 40 °C (104 °F) using a neutral detergent.
features
- ANSI cut level A4
| Color | Black, Hi-Viz Yellow |
| Glove Size | X-Large |
| Material | Hagane Coil® Fiber |
| Cuff Style | Knit-Wrist |
| Resistance | Abrasion, Cut, Puncture |
| Thumb Type | Straight |
| Coating | Natural Rubber |
| Glove Type | Cut-Resistant |
| Weight | 0.34 LB |

