- Small Size
- Hagane Coil™ Fiber Material
- DuPont™ Kevlar® Liner
- Natural Rubber Palm Coating
description
- Featuring Showa's patented Hagane Coil® fiber technology, the S-TEX® 303 provides excellent cut resistance with unmatched dexterity. The combination of a stainless steel core and DuPont™ Kevlar®'s proven cut resistance results in the ultimate hand protection from cuts and lacerations. The open back design offers comfort and flexibility. The natural rubber palm coating ensures excellent wet/dry grip.
features
- ANSI cut level A6
| Material | Hagane Coil® Fiber |
| Resistance | Abrasion, Cut, Puncture |
| Thumb Type | Straight |
| Coating | Natural Rubber |
| Cuff Style | Knit-Wrist |
| Color | Black, Yellow |
| Glove Size | Small |
| Glove Type | Cut-Resistant |
| Weight | 1.5 LB |

