Skip to content Skip to navigation menu
Shur-Line Tools587-06572L

587-06572L

Easy-Reach® Extension Poles
Item #104675605
  • Easy-Reach® Extension Pole
Shur-Line Tools587-06572L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Easy-Reach® Extension Pole

features

  • Universal thread
  • Easy adjustment, simply push button and extend
Handle Material Soft Foam
Length 48 in
Material Aluminum
Weight 2.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison