- Teflon® Paint Brush
features
- Filament coated with Teflon® Surface Protector for better coverage, easy clean up and up to 30% faster project speed
- 100% chemically tapered filament for precision accuracy
- Rust-resistant stainless steel ferrule
| Handle Finish | Teflon® |
| Bristle Material | Polyester |
| Brush Width | 2 in |
| Size | 2 in |
| Handle Type | Short |
| Bristle Type | Angle |
| Weight | 0.14 LB |

