- Professional Series Tape Dispensers
features
- Easy loading pistol grip dispenser
| Used With | Max. 2 in. Wide Rolls, HP100, HP200, HP232, HP300, HP400, HP500, AP101, AP201, AP301, AP401, PP802, PP803, PP810, PP815, VF719 |
| Handle Material | Polycarbonate |
| Frame Material | Metal |
| Weight | 1.11 LB |

