- 10.3 oz Cartridge
- Clear
- Non-Slump Paste Like, One Part Material
- Has Excellent Resistance to Extreme Temperature
compliances
- 0
| Durometer, Shore A | 23 |
| Tack Range Time [Max] | 20 min |
| Tack Range Time [Min] | 10 min |
| Container Type | Cartridge |
| Application | Automotive, Marine |
| Container Size | 10.3 oz |
| Color | Clear |
| UL | Yes |
| Temperature Range [Max] | 400 °F |
| Cure By-Product | Acetoxy |
| Temperature Range [Min] | -80 °F |
| Bonding Surface | Wood, Metals, Glass, Ceramics, Plastics, Rubbers |
| Weight | 0.0 LB |

