- Analog Pressure Gauge
- 10,000 PSI
- Liquid Filled
| Major Graduations | 2,000 psi, 100 bar |
| Mounting Position | Straight |
| Material | Stainless |
| Accuracy | 1% full scale |
| NPT Size | 1/4 in |
| Minor Graduations | 500 psi, 20 bar |
| Face Diameter | 2 1/2 in |
| Silicone Filled | Yes |
| Pressure (psi/bar) | 0 to 10,000 |
| Operating Pressure [Max] | 10000 psi |
| Weight | 0.52 LB |
| EAN or UPC | 812761021718 |

