- Gauge Adaptor
- 3/8 in NPTF Male and Female Threads
- 1/4 in NPTF Gauge Port
| Male Thread Size | 3/8 NPTF |
| Gauge Port | 1/4 NPTF |
| Female Thread Size | 3/8 NPTF |
| Weight | 1.0 LB |
| EAN or UPC | 812761021725 |
| Male Thread Size | 3/8 NPTF |
| Gauge Port | 1/4 NPTF |
| Female Thread Size | 3/8 NPTF |
| Weight | 1.0 LB |
| EAN or UPC | 812761021725 |