- Screw Jack
- 9 3/4 in [Max] Stroke
- 12 tons [Max] Capacity
features
- Sturdy, simple design makes them ideal for supporting machinery, construction, structural moving and general maintenance
- Four-way head assembly accommodates lever bar at four different positions for exact leveling
- Drop forged serrated steel cap floates 9 on a chrome-moly ball reducing friction by 88%
- Include a welded stop to prevent accidental over-extension of the screw
- Steel level bars are ordered seperately
| Height [Min] | 15.625 in |
| Type | Screw Jack |
| Stroke Length [Max] | 9 3/4 in |
| Finish | Enamel |
| Base Dia. | 5 1/4 in |
| Material | Ductile Iron |
| Weight | 15.73 LB |

