- Ratchet Jack
- 9 1/2 in [Max] Stroke
- 10 tons [Max] Capacity
features
- Most versatile, general purpose jacks available
- Rugged construction permits safe, efficient jacking
- Steel level bars are ordered seperately
| Type | Ratchet Jack |
| Material | Forged Alloy Steel |
| Stroke Length [Max] | 9 1/2 in |
| Base Length | 8 3/4 in |
| Finish | Enamel |
| Base Width | 6 in |
| Height [Min] | 17.25 in |
| Weight | 40.0 LB |

