- SuperJack®
- 25 tons Capacity
- 10 1/4 in [Min] Height
- 5 in Stroke
features
- Positive stop
- Low handle effort
- Large base ensures a firm foundation
- Hold the load indefinitely without creep down
| Finish | Enamel |
| Height [Min] | 10.25 in |
| Type | Hydraulic Bottle |
| Capacity Wt. [Nom] | 25 tons |
| Material | Forged Alloy Steel |
| Base Dia. | 5 1/2 in |
| Stroke Length [Max] | 5 in |
| Weight | 38.0 LB |

