- Screw Jack
- 5 in [Max] Stroke
- 20 tons [Max] Capacity
features
- Sturdy, simple design makes them ideal for supporting machinery, construction, structural moving and general maintenance
- Four-way head assembly accommodates lever bar at four different positions for exact leveling
- Drop forged serrated steel cap floates 9 on a chrome-moly ball reducing friction by 88%
- Include a welded stop to prevent accidental over-extension of the screw
- Steel level bars are ordered seperately
| Stroke Length [Max] | 5 in |
| Type | Screw Jack |
| Finish | Enamel |
| Base Dia. | 6 in |
| Material | Ductile Iron |
| Height [Min] | 11.75 in |
| Weight | 17.0 LB |

