- Reel Jack
- 20 in [Min], 96 in [Max] Reel
- 12 in [Max] Stroke
- 10 tons [Min], 20 tons [Max]
features
- Double lever sockets
- Plated springs to resist corrosion
- Multiple-tooth pawls for strength and safety
- Adjustable spring links to keep your jacks working smoothly
- Five hooks: top fits up to 3 1/2" spindles, next hook down fits up to 3" spindles, and lowest three fit up to 2 3/8" spindles. This model is recommended for use on firm surfaces
| Material | Forged Alloy Steel |
| Reel Diam | 20 in [Min], 96 in [Max] |
| Stroke Length [Max] | 12 in |
| Weight | 150.0 LB |

