- Spreader Jack
- 3 tons [Max] Capacity
features
- Eight models available
- Holds the load indefinitely without creep down
- Positive stop
- High capacities
- Low handle efforts
- Steel lever bars sold seperately
| Extension Length | 1 in |
| Pipe Diameter | 1 in |
| Height [Min] | 3 in |
| Type | Screw Jack |
| Weight | 1.11 LB |

