- Ratchet Jack
- 13 in [Max] Stroke
- 5 tons [Max] Capacity
features
- Most versatile, general purpose jacks available
- Rugged construction permits safe, efficient jacking
- Steel level bars are ordered seperately
| Base Width | 5 in |
| Material | Forged Alloy Steel |
| Type | Ratchet Jack |
| Finish | Enamel |
| Base Length | 7 3/8 in |
| Height [Min] | 20 in |
| Stroke Length [Max] | 13 in |
| Weight | 35.0 LB |

