- Reel Jack
- 36 in [Min], 84 in [Max] Reel
- 11 5/8 in [Max] Stroke
- 10 tons [Min], 20 tons [Max]
features
- Double lever sockets
- Plated springs to resist corrosion
- Multiple-tooth pawls for strength and safety
- Adjustable spring links to keep your jacks working smoothly
- Three hooks: top fits up to three spindles, side hooks fit up to 2 3/8" spindles
- Equipped with right or left-handed t-base, supported by three adjustable steel rods to provide a sturdy, non-rocking foundation for outside use
| Reel Diam | 36 in [Min], 84 in [Max] |
| Material | Aluminum Alloy |
| Stroke Length [Max] | 11 5/8 in |
| Weight | 86.0 LB |

