Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Simplex720-A1029R

720-A1029R

Reel Jacks
Item #101583753
  • Reel Jack
  • 36 in [Min], 84 in [Max] Reel
  • 11 5/8 in [Max] Stroke
  • 10 tons [Min], 20 tons [Max]
Simplex720-A1029R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reel Jack
  • 36 in [Min], 84 in [Max] Reel
  • 11 5/8 in [Max] Stroke
  • 10 tons [Min], 20 tons [Max]

features

  • Double lever sockets
  • Plated springs to resist corrosion
  • Multiple-tooth pawls for strength and safety
  • Adjustable spring links to keep your jacks working smoothly
  • Three hooks: top fits up to three spindles, side hooks fit up to 2 3/8" spindles
  • Equipped with right or left-handed t-base, supported by three adjustable steel rods to provide a sturdy, non-rocking foundation for outside use
Reel Diam 36 in [Min], 84 in [Max]
Stroke Length [Max] 11 5/8 in
Material Aluminum Alloy
Weight 86.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison