- Air Lifting Bag
- 2-Ply Kevlar w/Neoprene
- 1.10 in [Min], 8.60 in [Max] Lifting Height
- 14.2 tons Capacity
features
- Serrated lifting surface on each side of the air bag helps prevent load slippage
- Bright X is molded into each bag for easy center point placement
- B22A through B74A bags come with side holes for attaching bags together
- Reinforced edge protect the bag where damage often occurs
| Width | 18 in |
| Lifting Height/Take-Up | 1.10 in [Min], 8.60 in [Max] |
| Operating Pressure [Max] | 116 psi |
| Material | Two-Ply Kevlar w/ Neoprene |
| Air Req. @ 116 psi | 5.37 cu ft |
| Length | 18 in |
| Weight | 11.6 LB |

