- Air Lifting Bag
- 2-Ply Kevlar w/Neoprene
- 1.10 in [Min], 10.60 in [Max] Lifting Height
- 22.7 tons Capacity
features
- Serrated lifting surface on each side of the air bag helps prevent load slippage
- Bright X is molded into each bag for easy center point placement
- B22A through B74A bags come with side holes for attaching bags together
- Reinforced edge protect the bag where damage often occurs
| Lifting Height/Take-Up | 1.10 in [Min], 10.60 in [Max] |
| Air Req. @ 116 psi | 10.45 cu ft |
| Operating Pressure [Max] | 116 psi |
| Material | Two-Ply Kevlar w/ Neoprene |
| Length | 22 in |
| Width | 22 in |
| Weight | 17.8 LB |

