- Air Lifting Bag
- 2-Ply Kevlar w/Neoprene
- 1.20 in [Min], 14.10 in [Max] Lifting Height
- 35.3 tons Capacity
features
- Serrated lifting surface on each side of the air bag helps prevent load slippage
- Bright X is molded into each bag for easy center point placement
- B22A through B74A bags come with side holes for attaching bags together
- Reinforced edge protect the bag where damage often occurs
| Material | Two-Ply Kevlar w/ Neoprene |
| Air Req. @ 116 psi | 21.90 cu ft |
| Operating Pressure [Max] | 116 psi |
| Lifting Height/Take-Up | 1.20 in [Min], 14.10 in [Max] |
| Length | 27 in |
| Width | 27 in |
| Weight | 29.9 LB |

