- Air Lifting Bag
- 2-Ply Kevlar w/Neoprene
- 1.20 in [Min], 20 in [Max] Lifting Height
- 74.1 tons Capacity
features
- Serrated lifting surface on each side of the air bag helps prevent load slippage
- Bright X is molded into each bag for easy center point placement
- B22A through B74A bags come with side holes for attaching bags together
- Reinforced edge protect the bag where damage often occurs
| Material | Two-Ply Kevlar w/ Neoprene |
| Air Req. @ 116 psi | 53.10 cu ft |
| Lifting Height/Take-Up | 1.20 in [Min], 20.00 in [Max] |
| Length | 36 in |
| Width | 36 in |
| Operating Pressure [Max] | 116 psi |
| Weight | 55.8 LB |

