- Coupler
features
- Premium grade couplers provide maximum fuid flow
- Plated to resist corrosion
| Female Thread | 3/8 in (NPTF) |
| Connection Type | Male/Female |
| Male Thread | 3/8 in (NPTF) |
| Weight | 1.23 LB |
| Female Thread | 3/8 in (NPTF) |
| Connection Type | Male/Female |
| Male Thread | 3/8 in (NPTF) |
| Weight | 1.23 LB |