- Steamboat Jack
- 23 in Extended Length
- 20 tons [Max] Capacity
features
- Use for connecting river barges, pulling forms and steel plates together and other applications in bridge construction and concrete and steel engineering projects
- Equipped with spring activated pawls and 26" long attached handles
- Handle effort per ton is 16 lb
| Eye Inner Dia. | 1 5/16 in |
| Barrel Length | 18 in |
| Extension Length | 23 in |
| Lifting Height/Take-Up | 14.00 in |
| Handle Length | 26 in |
| Weight | 57.0 LB |

