- Steamboat Jack
- 24 in Extended Length
- 20 tons [Max] Capacity
features
- Ideal for pulling, pushing or load holding applications
- Steamboat jacks have a spring activated pawl that ensures consistent performance
- Very low handle effort
| Extension Length | 24 in |
| Eye Inner Dia. | 1 5/16 in |
| Handle Length | 26 in |
| Lifting Height/Take-Up | 14.00 in |
| Barrel Length | 24 in |
| Weight | 85.0 LB |

