- HC Series High Pressure Hose
| Operating Pressure [Max] | 1380 bar |
| Male Thread | 3/8 in (NPTF) |
| Male Quick | 3/8 in |
| Connection Type | Male/Male |
| I.D. | 1/4 in |
| Operating Pressure | 700 bar |
| Length | 6 ft |
| Weight | 2.83 LB |
| Operating Pressure [Max] | 1380 bar |
| Male Thread | 3/8 in (NPTF) |
| Male Quick | 3/8 in |
| Connection Type | Male/Male |
| I.D. | 1/4 in |
| Operating Pressure | 700 bar |
| Length | 6 ft |
| Weight | 2.83 LB |