- Hand Jack
- 12 tons Capacity
- 9 1/2 in [Min], 18 1/2 in [Max] Height
- 5 7/8 in Stroke
| Material | Forged Alloy Steel |
| Capacity Wt. [Nom] | 12 tons |
| Base Width | 4 1/4 in |
| Height [Max] | 18.5 in |
| Stroke Length [Max] | 5 7/8 in |
| Type | Hydraulic Bottle |
| Extension Length | 3 1/8 in |
| Finish | Enamel |
| Height [Min] | 9.5 in |
| Base Length | 6 1/2 in |
| Weight | 17.76 LB |

