- Hand Jack
- 2 tons Capacity
- 7 1/8 in [Min], 13 5/8 in [Max] Height
- 4 1/2 in Stroke
| Finish | Enamel |
| Base Width | 2 5/8 in |
| Type | Hydraulic Bottle |
| Material | Forged Alloy Steel |
| Stroke Length [Max] | 4 1/2 in |
| Base Length | 4 3/8 in |
| Extension Length | 2 in |
| Height [Max] | 13.625 in |
| Capacity Wt. [Nom] | 2 tons |
| Height [Min] | 7.125 in |
| Weight | 5.18 LB |

