- Hand Jack
- 22 tons Capacity
- 10 5/8 in [Min], 17 in [Max] Height
- 6 3/8 in Stroke
| Finish | Enamel |
| Base Width | 5 5/8 in |
| Type | Hydraulic Bottle |
| Material | Forged Alloy Steel |
| Stroke Length [Max] | 6 3/8 in |
| Base Length | 7 1/4 in |
| Height [Min] | 10.625 in |
| Capacity Wt. [Nom] | 22 tons |
| Height [Max] | 17 in |
| Weight | 27.39 LB |

