- Hand Jack
- 5 tons Capacity
- 7 7/8 in [Min], 15 3/8 in [Max] Height
- 4 3/4 in Stroke
| Material | Forged Alloy Steel |
| Base Length | 5 1/4 in |
| Height [Max] | 15.375 in |
| Height [Min] | 7.875 in |
| Stroke Length [Max] | 4 3/4 in |
| Base Width | 4 in |
| Type | Hydraulic Bottle |
| Finish | Enamel |
| Extension Length | 2 3/4 in |
| Capacity Wt. [Nom] | 5 tons |
| Weight | 8.39 LB |

