- Heavy Duty Hand Pump
- 180.0 cu in [Max] Oil Capacity
features
- Rugged construction and low, back saving handle efforts
- Maximum portability and lightweight
- All metal construction and hand size release knobs make these pumps truly industrial grade tools
| Outlet | 3/8 in NPTF |
| Operating Pressure @ Volume/1Stroke | 400 psi @ 2.800 cu in, 10000 psi @ 0.240 cu in |
| Oil Displacement Per Stroke (1st Stage) | 2.8 in3 |
| Useable Oil Capacity | 180.0 cu in [Max] |
| No. of Speeds | 2 |
| Oil Displacement Per Stroke (2nd Stage) | 0.24 in3 |
| Weight | 32.0 LB |

