- Heavy Duty Hand Pump
- 45.0 cu in [Max] Oil Capacity
features
- Rugged construction and low, back saving handle efforts
- Maximum portability and lightweight
- All metal construction and hand size release knobs make these pumps truly industrial grade tools
| Operating Pressure @ Volume/1Stroke | 10000 psi @ 0.160 cu in |
| Useable Oil Capacity | 45.0 cu in [Max] |
| Oil Displacement Per Stroke (1st Stage) | 0.16 in3 |
| Outlet | 3/8 in NPTF |
| No. of Speeds | 1 |
| Weight | 17.0 LB |

