- Heavy Duty Hand Pump
- 145.0 cu in [Max] Oil Capacity
features
- Rugged construction and low, back saving handle efforts
- Maximum portability and lightweight
- All metal construction and hand size release knobs make these pumps truly industrial grade tools
| No. of Speeds | 2 |
| Oil Displacement Per Stroke (1st Stage) | 0.82 in3 |
| Operating Pressure @ Volume/1Stroke | 200 psi @ 0.820 cu in, 10000 psi @ 0.160 cu in |
| Oil Displacement Per Stroke (2nd Stage) | 0.16 in3 |
| Useable Oil Capacity | 145.0 cu in [Max] |
| Outlet | 3/8 in NPTF |
| Weight | 0.0 LB |

