- Air Powered Hydraulic Pump
- 90.0 cu in [Max] Oil Capacity
features
- Rugged all metal construction
- Pressure relief valve protects hydraulic circuit
- Reduced noise for in house production
- Three-position treadle for advance, hold and retract
| Flow @ Pressure | 6 ft3/min @ 10000 psi, 75 ft3/min @ 0 psi |
| Operating Pressure [Max] | 150 psi |
| Operating Pressure [Min] | 60 psi |
| Useable Oil Capacity | 90.0 cu in [Max] |
| Weight | 21.0 LB |

