- Spring Return Cylinder
- 6 5/8 in Stroke
- 5 1/8 in Bore
- 13.25 in Collapsed Height
- 20 11/16 in Extended Height
| Oil Capacity | 137 in3 |
| Operating Pressure [Max] | 9695 psi |
| Collapsed Height | 13.25 in |
| Cylinder Effective Area | 20.63 in2 |
| Capacity Wt. [Nom] | 100 tons |
| Weight | 96.0 LB |

