- Spring Return Cylinder
- 2 1/8 in Stroke
- 1 11/16 in Bore
- 4.78 in Collapsed Height
- 6 29/32 in Extended Height
| Cylinder Effective Area | 2.24 in2 |
| Capacity Wt. [Nom] | 10 tons |
| Oil Capacity | 5.22 in3 |
| Collapsed Height | 4.78 in |
| Operating Pressure [Max] | 8945 psi |
| Weight | 5.22 LB |

