- Spring Return Cylinder
- 6 1/8 in Stroke
- 1 11/16 in Bore
- 9.75 in Collapsed Height
- 15 7/8 in Extended Height
| Oil Capacity | 13.7 in3 |
| Collapsed Height | 9.75 in |
| Capacity Wt. [Nom] | 10 tons |
| Cylinder Effective Area | 2.24 in2 |
| Operating Pressure [Max] | 8945 psi |
| Weight | 9.98 LB |

