- Spring Return Cylinder
- 6 in Stroke
- 2 in Bore
- 10.69 in Collapsed Height
- 16 11/16 in Extended Height
| Operating Pressure [Max] | 9554 psi |
| Capacity Wt. [Nom] | 15 tons |
| Cylinder Effective Area | 3.14 in2 |
| Oil Capacity | 19 in3 |
| Collapsed Height | 10.69 in |
| Weight | 14.5 LB |

