- Spring Return Cylinder
- 5 in Stroke
- 1 1/8 in Bore
- 8.50 in Collapsed Height
- 13 1/2 in Extended Height
| Operating Pressure [Max] | 10000 psi |
| Capacity Wt. [Nom] | 5 tons |
| Cylinder Effective Area | 0.99 in2 |
| Collapsed Height | 8.5 in |
| Oil Capacity | 5 in3 |
| Weight | 0.01 LB |

